Abbotsford
TAB54106I

ABB 54106I Lug 1-hole std barrel insu cu grey 4AWG 1/4in

Price $17.6036 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54106I
Documents Documents

Description

Standard barrel one hole lug with translucent nylon insulator, provides easy viewing of die code/color. Easy to install with standard Color-Keyed compression tools.

Specifications

Brand Name COLOR-KEYED Type Standard Barrel
Number of Holes 1 Stud Size 0.25 in
Material Copper Voltage Rating 35,000 V
Standards UL E9809 UPC 786209936325

Packages

50 - UNIT - (50)