Abbotsford
TAB54107NT

ABB ELECTRIFICATION CANADA INC 54107NT Lug 1hole narrow tong cu brown 2-3AWG 1/4in

Price $18.5167 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54107NT
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type Straight
Conductor Size 3-2 AWG Number of Holes 1
Stud Size 1/4 in Barrel Length Standard
Color Code Brown Material Copper
Voltage Rating 35000 V Barrel Type Standard
Tongue Type Narrow Terminal Connection Special Shape
Finish Tin-Plated Standards UL E9809 Listed
UPC 786209867933

Packages

25 - UNIT - (25)