Description
One hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 3/8 inch bolt is used and the lug is used for 600 V to 35 kV applications.
Specifications
| Brand Name | Color Keyed / Blackburn | Type | Standard Barrel |
| Number of Holes | 1 | Stud Size | 0.375 in |
| Barrel Length | Standard | Material | Copper |
| Voltage Rating | 35,000 V | Finish | Tin-Plated |
| Standards | UL E9809 | UPC | 786210115511 |
Packages
| 10 - UNIT - (10) |