Abbotsford
TAB54110UB

ABB ELECTRIFICATION CANADA INC 54110UB Lug 1hole 90° standard barrel copper black 2/0AWG 3/8"

Price $44.5566 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54110UB
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type 90°
Conductor Size 2/0 AWG Number of Holes 1
Stud Size 3/8 in Color Code Black
Material Copper Voltage Rating 35000 V
Barrel Type Standard Finish Electro Tin-Plated
Standards UL E9809 Listed UPC 786210886923

Packages

1 - UNIT - 1