Abbotsford
TAB54126BS

ABB ELECTRIFICATION CANADA INC 54126BS Lug 1hole bellend standard barrel copper yellow 5/8"

Price $225.6804 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54126BS
Documents Documents

Description

Bell end compression lug for copper conductor. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Standard Barrel - Bell Shaped End
Number of Holes 1 Stud Size 5/8 in
Barrel Length Standard Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 786210954714

Packages

1 - UNIT - 1