Abbotsford
TAB54139UB

ABB ELECTRIFICATION CANADA INC 54139UB Lug 1hole 90° standard barrel copper grey 4AWG 5/16"

Price $23.3509 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54139UB
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Standard Barrel 90 Degree Bend
Number of Holes 1 Stud Size 0.3125 in
Barrel Length Standard Material Copper
Voltage Rating 35,000 V Finish Tin-Plated
Standards UL E9809 UPC 786210807706

Packages

1 - UNIT - 1