Abbotsford
TAB54140UB

ABB ELECTRIFICATION CANADA INC 54140UB Lug 1hole 90° standard barrel copper grey 4AWG 3/8"

Price $19.0961 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54140UB
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type 90°
Conductor Size 4 AWG Number of Holes 1
Stud Size 3/8 in Barrel Length Standard
Color Code Gray Material Copper
Voltage Rating 35000 V Barrel Type Standard
Finish Electro Tin-Plated Standards UL E9809 Listed
UPC 786210626789

Packages

1 - UNIT - 1