Abbotsford
TAB54142UB

ABB ELECTRIFICATION CANADA INC 54142UB Lug 1hole 90° std barrl copper brown 2AWG 5/15in

Price $27.2576 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54142UB
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name 1-Hole Compression Lug Type Screwless, Standard
Conductor Size 2 AWG Number of Holes 1
Stud Size 5/16 in Barrel Length Standard
Color Code Brown Material Copper
Voltage Rating 35000 V Barrel Type Standard, 90° Bend
Finish Electro Tin Plated Standards UL E9809
Application For Copper Conductors UPC 786210128078

Packages

1 - UNIT - 1