Abbotsford
TAB54142UF

ABB ELECTRIFICATION CANADA INC 54142UF Lug 1hole 45° standard barrel copper brown 2WG 5/16"

Price $33.2422 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54142UF

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Standard Barrel 45 Degree Bend
Number of Holes 1 Stud Size 5/16 in
Barrel Length Standard Material Copper
Voltage Rating 35 kV Finish Tin-Plated
Standards UL E9809 UPC 786210869681

Packages

25 - UNIT - (25)