Abbotsford
TAB54145UB

ABB ELECTRIFICATION CANADA INC 54145UB CU TP 1HL LUG 90D STND NO2 1/2B BRN

Price $27.2576 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54145UB
Documents Documents

Description

Copper One-Hole Lug, 90 Degree Bend Standard Barrel, Peep Hole, Max 35kV, Wire Size #2 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 33, Die Color Code Brown

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type 90°
Conductor Size 2 AWG Number of Holes 1
Stud Size 1/2 in Barrel Length Standard
Color Code Brown Material Copper
Voltage Rating 35000 V Barrel Type Standard
Die Code 33 Finish Tin-Plated
Standards UL E9809 Listed UPC 786210714790

Packages

1 - UNIT - 1