Abbotsford
TAB54152NT

ABB ELECTRIFICATION CANADA INC 54152NT Lug 1hl narrw tong std barrl cu pnk 1/0AWG 1/4in

Price $27.7767 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54152NT
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name 1-Hole Compression Lug Type Standard Barrel - Narrow Tongue
Conductor Size 1/0 AWG Number of Holes 1
Stud Size 1/4 in Barrel Length Standard
Color Code Pink Material Copper
Voltage Rating 35000 V Barrel Type Straight
Tongue Type Narrow Finish Electro Tin Plated
Standards UL E9809 Application For Copper Conductors
UPC 786209867919

Packages

10 - UNIT - (10)