Abbotsford
TAB54165UF

ABB ELECTRIFICATION CANADA INC 54165UF Lug 1hole 45° standard barrel copper orange 3/0AWG 1/2"

Price $43.3993 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54165UF

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Standard Barrel 45 Degree Bend
Number of Holes 1 Stud Size 0.5 in
Barrel Length Standard Material Copper
Voltage Rating 35,000 V Finish Tin-Plated
Standards UL E9809 UPC 786210647289

Packages

1 - UNIT - 1