Abbotsford
TAB54170T

ABB 54170T Lug 1hole standard barrel copper purple 4/0AWG 1/2"

Price $39.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54170T

Description

One hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 1/2 inch bolt is used and the lug is used for 600 V to 35 kV applications. Bell shaped end.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name 1-Hole Compression Lug Type Screwless, Standard
Conductor Size 4/0 AWG Number of Holes 1
Stud Size 1/2 in Barrel Length Standard
Color Code Purple Material Copper
Voltage Rating 35000 V Barrel Type Standard
Finish Electro Tin Plated Standards UL E9809
Application For Copper Conductors UPC 786210886732