Abbotsford
TAB58825NT

ABB ELECTRIFICATION CANADA INC 58825NT Lug narrow tongue 1 hole copper 900kcmil 3/8in

Price $225.4306 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:58825NT
Documents Documents

Description

COLOR-KEYED® Narrow tongue lug. Narrow-width tongue and barrel, engineered for dimensional consistency the entire length of the lug. Perfect for connections in limited-space applications. High-conductivity copper alloy construction. Electro-tin-plated finish resists corrosion. Chamfered barrel eases insertion of wire.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type Standard Barrel - Narrow Tongue
Conductor Size 900 kcmil Number of Holes 1
Stud Size 3/8 in Barrel Length Standard
Color Code Yellow Material Copper
Voltage Rating 35000 V Barrel Type Chamfered, Standard
Tongue Type Narrow Terminal Connection Special Shape
Finish Tin-Plated Standards UL E9809 Listed
Application For Connections in Limited Space Applications UPC 786210067407

Packages

1 - UNIT - 1