Abbotsford
TAB58161UB

ABB ELECTRIFICATION CANADA INC 58161UB Lug 1hole 90° standard barrel copper yellow 4/0AWG 1/4"

Price $99.9901 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:58161UB
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Sub Brand Color Keyed
Type Standard Barrel 90 Degree Bend Number of Holes 1
Stud Size 0.25 in Material Copper
Voltage Rating 35,000 V UPC 786210738819

Packages

1 - UNIT - 1