Abbotsford
TAB58162UF

ABB ELECTRIFICATION CANADA INC 58162UF Lug 1hole 45° standard barrel copper yellow 5/16"

Price $68.4880 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:58162UF
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Standard Barrel 45 Degree Bend
Number of Holes 1 Stud Size 5/16 in
Material Copper Voltage Rating 35000 V
Standards UL E9809 UPC 786210778358

Packages

1 - UNIT - 1