Abbotsford
TAB58168UB

ABB 58168UB Lug 1hole 90° standard barrel copper white 1/2"

Price $115.1549 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:58168UB
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Screwless, Standard
Number of Holes 1 Stud Size 1/2 in
Barrel Length Standard Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 786210927725

Packages

1 - UNIT - 1