Abbotsford
TAB58180UB

ABB 58180UB Lug 1hole 90° standard barrel copper green 1/2"

Price $272.5676 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:58180UB

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Satin Colors
Type Standard Barrel 90 Degree Bend Number of Holes 1
Stud Size 0.625 in Material Copper
Voltage Rating 35000 V UPC 786209940339

Packages

1 - UNIT - 1