Abbotsford
TAB58184

ABB ELECTRIFICATION CANADA INC 58184 Lug 1hole standard barrel copper 5/8"

Price $123.8939 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:58184
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type Standard Barrel
Number of Holes 1 Stud Size 5/8 in
Barrel Length Standard Color Code Black
Material Copper Voltage Rating 35000 V
Barrel Type Standard Finish Electro Tin-Plated
Standards UL E9809 Listed UPC 786210581842

Packages

6 - UNIT - (6)