Abbotsford
TABCTL1L516

ABB ELECTRIFICATION CANADA INC CTL1L-516 Lug 1hole long barrel copper green 1strand 5/16"

Price $34.6758 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CTL1L-516

Description

Long barrel connector for use with copper conductors: AWG stranded, flexible cable, welding cable and portable cord. Specially designed for industrial and building applications. Made of high-conductivity seamless copper tubing. Tin-plated for corrosion resistance. Specially chamfered barrel for ease of installation. Colour-coded for matching die identification. Can be used for medium voltage application up to 35 kV provided proper insulation techniques are used. CSA Certified and UL Listed for AWG conductors when installed with Blackburn®, Burndy, TB® or Anderson tools, as specified by CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Compression Lug Type Long Barrel
Conductor Size 1 AWG Number of Holes 1
Stud Size 5/16 in Barrel Length Long
Color Code Green Material Copper
Voltage Rating 35000 V Barrel Type Chamfered, Long
Finish Tin-Plated Standards CSA Certified, UL Listed, UL E9809
Application For Medium Voltage Applications UPC 783786410309

Packages

20 - UNIT - (20)