Abbotsford
TABCTL2012

ABB ELECTRIFICATION CANADA INC CTL20-12 Blackburn® Compression Lug 1 Holes Copper 2/0 AWG Stranded 1/2 in Stud size

Price $10.2682 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CTL20-12

Description

The balckburn CTL series copper lugs 1 hole mount short barrel are• For use with copper conductors: AWG stranded, flexible cable, weldingcable and portable cord• Specially designed for industrial and building applications• Made of high conductivity seamless copper tubing• Tin plated for corrosion resistance• Specially chamfered barrel for ease of installation• Colour coded for matching die identification• Can be used for medium voltage application up to 35 kV providedproper insulation techniques are used• CSA Certified and U.L. Listed for AWG conductors when installed withBlackburn, Burndy, T&B or Anderson tools, as specified by CSA• Short barrel connectors designed for regular duty applications• Ideal for confined areas

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Compression Lug Type Standard Barrel
Conductor Size 2/0 AWG Stranded Number of Holes 1
Stud Size 1/2 in Barrel Length Short
Color Code Black Material Copper
Barrel Type Short, Straight Terminal Connection Ring
Finish Tin Plated Standards UL File Number E9809
UPC 783786131853

Packages

10 - UNIT - (10)