ABB ELECTRIFICATION CANADA INC CTL350L-12 Blackburn® Compression Lug 1 Holes Copper 350 kcmil 1/2 in Stud size
Description
Long barrel connector for use with copper conductors: AWG stranded, flexible cable, welding cable and portable cord. Specially designed for industrial and building applications. Made of high-conductivity seamless copper tubing. Tin-plated for corrosion resistance. Specially chamfered barrel for ease of installation. Colour-coded for matching die identification. Can be used for medium voltage application up to 35 kV provided proper insulation techniques are used. CSA Certified and UL Listed for AWG conductors when installed with Blackburn®, Burndy, TB® or Anderson tools, as specified by CSA.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Compression Lug | Type | Long Barrel |
| Conductor Size | 350 kcmil | Number of Holes | 1 |
| Stud Size | 1/2 in | Barrel Length | 1-27/32 in |
| Tongue Size | 1-1/4 in L x 1-11/32 in W x 5/32 in T | Overall Length | 3-19/32 in |
| Color Code | Red | Material | Copper |
| Series/Model | CTL | Voltage Rating | 35000 V |
| Barrel Type | Long | Tongue Type | Straight |
| Finish | Tin Plated | Standards | UL File Number E9809, CSA Certified |
| Application | For Copper Conductors | UPC | 783786410422 |
Packages
| 10 - UNIT - (10) |