Abbotsford
TABCTL414

ABB ELECTRIFICATION CANADA INC CTL414 Blackburn® Compression Lug 1 Holes Copper 4 AWG Stranded 1/4 in Stud size

Price $7.7052 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CTL414

Description

BLACKBURN® Colour coded type CTL copper lug. For use with copper conductors: AWG stranded, ¿exible cable, welding cable and portable cord. Specially designed for industrial and building applications. Specially chamfered barrel for ease of installation. Can be used for medium voltage application up to 35 kV provided proper insulation techniques are used.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Compression Lug Type Straight, Non-Insulated
Conductor Size 4 AWG Stranded Number of Holes 1
Stud Size 1/4 in Barrel Length Short
Color Code Gray Material Copper
Barrel Type Short Terminal Connection Slender Flange
Finish Tin Plated Standards UL E9809
UPC 783786131730

Packages

50 - UNIT - (50)