Abbotsford
TABCTL410

ABB CTL4-10 Lug 1hole short barrel copper grey 4strand 10"

Price $30.0542 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CTL4-10

Description

Short barrel connectors for use with copper conductors: AWG stranded, flexible cable, welding cable and portable cord. Specially designed for industrial and building applications. Made of high-conductivity seamless copper tubing. Tin-plated for corrosion resistance. Specially chamfered barrel for ease of installation. Colour-coded for matching die identification. Can be used for medium voltage application up to 35 kV provided proper insulation techniques are used. CSA Certified and UL Listed for AWG conductors when installed with Blackburn®, Burndy, TB® or Anderson tools, as specified by CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name 1-Hole Compression Lug Type Screwless, Standard
Conductor Size 4 AWG Number of Holes 1
Stud Size 0.19 in Barrel Length Short
Color Code Gray Material Copper
Voltage Rating 35000 V Barrel Type Short
Finish Tin Plated Standards UL E9809
Application For Copper Conductors UPC 783786131723

Packages

1 - UNIT - 1