ABB ELECTRIFICATION CANADA INC CTL8-516 Blackburn® Compression Lug 1 Holes Copper 8 AWG Stranded 5/16 in Stud size
Description
Short barrel connectors for use with copper conductors: AWG stranded, flexible cable, welding cable and portable cord. Specially designed for industrial and building applications. Made of high-conductivity seamless copper tubing. Tin-plated for corrosion resistance. Specially chamfered barrel for ease of installation. Colour-coded for matching die identification. Can be used for medium voltage application up to 35 kV provided proper insulation techniques are used. CSA Certified and UL Listed for AWG conductors when installed with Blackburn®, Burndy, TB® or Anderson tools, as specified by CSA.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Compression Lug | Type | Standard Barrel |
| Conductor Size | 8 AWG Stranded | Number of Holes | 1 |
| Stud Size | 5/16 in | Barrel Length | 13/32 in |
| Tongue Size | 5/8 in L x 9/16 in W x 1/16 in T | Overall Length | 1-5/16 in |
| Color Code | Red | Material | Copper |
| Series/Model | CTL | Voltage Rating | 35000 V |
| Barrel Type | Short | Tongue Type | Straight |
| Finish | Tin Plated | Standards | UL File Number E9809, CSA Certified |
| Application | For Copper Conductors | UPC | 783786131686 |
Packages
| 50 - UNIT - (50) |