Abbotsford
BURYA1C2N

HUBBELL YA1C2N Hylug™ Compression Lug without Inspection Window 2 Holes Copper 1 AWG Stranded Copper 1/2 in Stud size

Price $46.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA1C2N
Documents Documents

Description

Copper Compression Lug, 2 Hole w/o Inspection Window, 1 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.


Barrel designed with internal chamfer at wire entry for smooth insertion of wire, preventing possible damage of the strands

Long barrel length allows for an increased number of crimps increasing the mechanical strength of the connection

Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements

Connectors are clearly marked with stamping and barrel color coding

2-Hole design prevents rotation

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug without Inspection Window Type Non-Insulated
Conductor Size 1 AWG Stranded Copper Number of Holes 2
Stud Size 1/2 in Voltage Rating 600 - 35000 V
Barrel Diameter 0.46 in Barrel Length 1.38 in
Barrel Type Long, Chamfered Tongue Size 3.02 in L x 0.83 in W x 0.12 in T
Tongue Type Standard, Straight Overall Length 4.82 in
Color Code Green Die Code 11
Strip Length 1-7/16 in Stud Hole Spacing 1-3/4 in
Material Copper Finish Electro Tin Plated
Temperature Rating 90 °C For Use With Code Conductor
Standards UL 486A-486B Listed, CSA Certified, RoHS Compliant Application For Code Conductor
UPC 781810500415

Packages

1 - UNIT - 1