Abbotsford
BURYA322N

HUBBELL CANADA ULC YA322N Hylug™ Compression Lug without Inspection Window 2 Holes Copper 400 kcmil Stranded Copper 1/2 in Stud size

Price $83.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:YA322N
Documents Documents

Description

Copper Compression Lug, 2 Hole w/o Inspection Window, 400 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.


Barrel designed with internal chamfer at wire entry for smooth insertion of wire, preventing possible damage of the strands

Long barrel length allows for an increased number of crimps increasing the mechanical strength of the connection

Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements

Connectors are clearly marked with stamping and barrel color coding

2-Hole design prevents rotation

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug without Inspection Window Type Non-Insulated
Conductor Size 400 kcmil Stranded Copper Number of Holes 2
Stud Size 1/2 in Barrel Diameter 0.95 in
Barrel Length 2.12 in Tongue Size 1.4 in W x 0.19 in T
Overall Length 5.85 in Color Code Blue
Material Copper Voltage Rating 600 - 35000 V
Barrel Type Long, Chamfered Tongue Type Standard, Straight
Die Code 19 Strip Length 2-3/16 in
Stud Hole Spacing 1-3/4 in Finish Electro Tin Plated
Temperature Rating 90 °C For Use With Code Conductor
Standards UL 486A-486B Listed, CSA Certified, RoHS Compliant Application For Code Conductor
UPC 781810505588

Packages

1 - UNIT - 1