Abbotsford
BURYA342LN

HUBBELL CANADA ULC YA342LN Hylug™ Compression Lug with Inspection Window 2 Holes Copper 500 kcmil Stranded Copper 1/2 in Stud size

Price $110.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:YA342LN
Documents Documents

Description

Copper Compression Lug, 2 Hole w/ Inspection Window, 500 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug with Inspection Window Type Standard Barrel, Tin Plated
Conductor Size 500 kcmil Stranded Copper Number of Holes 2
Stud Size 1/2 in Barrel Diameter 1.06 in
Barrel Length 1.27 in Tongue Size 1.55 in W x 0.23 in T
Overall Length 5.06 in Color Code Brown
Material Copper Voltage Rating 600 - 35000 V
Barrel Type Standard, Short Chamfered/Skived Tongue Type Standard, Straight
Die Code 20 Strip Length 1-7/16 in
Stud Hole Spacing 1-3/4 in Finish Electro Tin Plated
Temperature Rating 90 °C For Use With Code Conductor
Standards UL Listed, CSA Certified, RoHS Compliant Application For Code Conductor
UPC 781810505953

Packages

1 - UNIT - 1