Abbotsford
BURYGHA272N

HUBBELL CANADA ULC YGHA272N GRND HD 3/0 2H SHORT 1/2in STUD

Price $200.75 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:YGHA272N

Description

Copper Compression Lug, Heavy Duty, 2 Hole w/ Inspection Probe Hole, 3/0 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Short Barrel.


Irreversible compression ground terminal specifically designed for grounding applications

Each connector has an inspection probe hole to ensure proper cable insertion

UL467 Listed

Acceptable for Direct Burial in earth or concrete

UL486A Listed

Prefilled with PENETROX™ compound and strip sealed

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type Short Sleeve
Conductor Size 3/0 AWG Stranded Number of Holes 2
Stud Size 1/2 in Overall Length 4.94 in
Material Copper Barrel Type Short
Die Code 16 Stud Hole Spacing 1-3/4 in
Finish Unplated Mounting Type 0.56 in Hole
Standards CSA Certified, UL 467, UL 486A, UL 486B Listed, IEEE 837 Application For Direct Burial In Earth or Concrete, Grounding Applications
UPC 781810169216

Packages

1 - UNIT - 1