Abbotsford
TAB256306951018P

ABB 256-30695-1018P Lug 2hole long barrel copper pink 1/0AWG 1/4"

Price $24.5646 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:256-30695-1018P
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 1/0 AWG Number of Holes 2
Stud Size 1/4 in Color Code Pink
Material Copper Voltage Rating 35000 V
Barrel Type Long Finish Electro Tin-Plated
UPC 786210080079

Packages

1 - UNIT - 1