Abbotsford
TAB256306951094

ABB ELECTRIFICATION CANADA INC 256-30695-1094 Lug 2hole standard barrel copper red 8AWG 1/4in

Price $19.7768 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:256-30695-1094

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name 2-Hole Compression Lug Type Screwless, Standard
Conductor Size 8 AWG Number of Holes 2
Stud Size 1/4 in Barrel Length Standard
Color Code Red Material Copper
Voltage Rating 35000 V Barrel Type Standard, Straight
Peep Hole Yes Die Code 21
Finish Electro Tin Plated Standards UL E9809
Application For Copper Conductors UPC 786210235417

Packages

1 - UNIT - 1