ABB ELECTRIFICATION CANADA INC 256-30695-1095 Lug 2hole standard barrel copper blue 6AWG 1/4in
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Color-Keyed® |
| Item Name | 2-Hole Compression Lug | Type | Standard Barrel |
| Conductor Size | 6 AWG | Number of Holes | 2 |
| Stud Size | 1/4 in | Barrel Length | Standard |
| Color Code | Blue | Material | Copper |
| Voltage Rating | 35000 V | Barrel Type | Standard, Straight |
| Peep Hole | Yes | Die Code | 24 |
| Finish | Electro Tin Plated | Standards | UL E9809, CSA 4503 |
| Application | For Copper Conductors | UPC | 786210062303 |
Packages
| 1 - UNIT - 1 |