Abbotsford
TAB256306951119P

ABB ELECTRIFICATION CANADA INC 256-30695-1119P Lug 2hole long barrel copper brown 3/8"

Price $82.8165 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:256-30695-1119P
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Long Barrel
Number of Holes 2 Stud Size 0.375 in
Material Copper Voltage Rating 35,000 V
Finish Tin-Plated UPC 786210910499

Packages

1 - UNIT - 1