ABB ELECTRIFICATION CANADA INC 256-30695-1175 Lug 2hole standard barrel copper black 2/0AWG 1/4"
Description
Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | Compression Lug | Type | Screwless, Standard |
| Conductor Size | 2/0 AWG | Number of Holes | 2 |
| Stud Size | 1/4 in | Barrel Length | Standard |
| Color Code | Black | Material | Copper |
| Voltage Rating | 35000 V | Barrel Type | Standard |
| Peep Hole | Yes | Die Code | 45 |
| Finish | Tin-Plated | Standards | UL File No. E9809 Listed |
| UPC | 786210880891 |
Packages
| 1 - UNIT - 1 |