ABB ELECTRIFICATION CANADA INC 256-30695-1265 Lug 2hole standard barrel copper pink 1/0AWG 3/8"
Description
Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | COLOR-KEYED | Type | Screwless, Standard |
| Number of Holes | 2 | Stud Size | 3/8 in |
| Barrel Length | Standard | Material | Copper |
| Voltage Rating | 35000 V | Peep Hole | Yes |
| Die Code | 42 | Finish | Tin-Plated |
| Standards | UL E9809 | UPC | 786210642314 |
Packages
| 1 - UNIT - 1 |