Abbotsford
TAB256306951302

ABB ELECTRIFICATION CANADA INC 256-30695-1302 Lug 2hole std barrl copper yellow 14-10AWG 3/8in

Price $18.8362 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:256-30695-1302

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug with Sight Hole Type Straight
Conductor Size 14-10 AWG Number of Holes 2
Stud Size 3/8 in Color Code Yellow
Material Copper Voltage Rating 35000 V
Barrel Type Standard Terminal Connection Special Shape
Finish Tin-Plated UPC 786210177670

Packages

1 - UNIT - 1