ABB ELECTRIFICATION CANADA INC 256-30695-1356 Lug 2hole 90° standard barrel copper blue 6AWG
Description
Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Color-Keyed® |
| Item Name | Compression Lug | Type | 90° |
| Conductor Size | 6 AWG | Number of Holes | 2 |
| Stud Size | 0.19 in | Barrel Length | Long |
| Color Code | Blue | Material | Copper |
| Voltage Rating | 35000 V | Barrel Type | Standard |
| Peep Hole | No | Die Code | 24 |
| Finish | Electro Tin-Plated | Standards | UL E9809 Listed |
| UPC | 786210886749 |
Packages
| 1 - UNIT - 1 |