ABB ELECTRIFICATION CANADA INC 256-30695-1411 Lug 2hole 90° standard barrel copper blue 6AWG
Description
Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | COLOR-KEYED | Sub Brand | Color Keyed |
| Type | Screwless, Standard | Number of Holes | 2 |
| Stud Size | 5/8-3/4 in | Material | Copper |
| Voltage Rating | 35 kV | Standards | UL E9809 |
| UPC | 786210104164 |
Packages
| 1 - UNIT - 1 |