Abbotsford
TAB25630695329

ABB ELECTRIFICATION CANADA INC 256-30695-329 Lug 2hole std barrel copper pink 1/0AWG 1/4in

Price $18.7768 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:256-30695-329

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug with Sight Hole Type Straight
Conductor Size 1/0 AWG Number of Holes 2
Stud Size 1/4 in Barrel Length Standard
Color Code Pink Material Copper
Voltage Rating 35000 V Barrel Type Standard
Peep Hole Yes Terminal Connection Special Shape
Die Code 42 Finish Tin-Plated
Standards UL E9809 Listed UPC 786210060965

Packages

1 - UNIT - 1