ABB ELECTRIFICATION CANADA INC 256-30695-331 Lug 2hole std barrel copper purple 4/0AWG 1/4in
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | COLOR-KEYED | Type | Screwless, Standard |
| Number of Holes | 2 | Stud Size | 1/4 in |
| Barrel Length | Standard | Material | Copper |
| Voltage Rating | 35000 V | Peep Hole | Yes |
| Die Code | 54 | Finish | Tin-Plated |
| Standards | UL E9809 | UPC | 786210128030 |
Packages
| 1 - UNIT - 1 |