Abbotsford
TAB256314263

ABB ELECTRIFICATION CANADA INC 256-31426-3 Lug 2hole long barrel copper yellow

Price $19.7768 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:256-31426-3

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 14-10 AWG Number of Holes 2
Stud Size 0.19 in Color Code Yellow
Material Copper Voltage Rating 35000 V
Barrel Type Long Finish Electro Tin-Plated
Standards UL E9809 Listed UPC 786210880150

Packages

50 - UNIT - (50)