Abbotsford
TAB54475

ABB 54475 Lug 2hole long barrel copper pink 1/0AWG 3/8in

Price $49.5579 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54475
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 15kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name 2-Hole Compression Lug Type Long Barrel
Conductor Size 1/0 AWG Number of Holes 2
Stud Size 3/8 in Barrel Length Long
Color Code Pink Material Copper
Voltage Rating 35000 V Barrel Type Long, Straight
Finish Electro Tin Plated Temperature Rating 105 degrees C
Standards UL E9809 Application For Copper Conductors
UPC 786210544755

Packages

1 - UNIT - 1