Abbotsford
TAB54478

ABB 54478 Lug 2hole long barrel copper orange 3/0AWG 1/2in

Price $68.1414 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54478
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 15kV.

Specifications

Brand Name COLOR-KEYED Sub Brand Color Keyed
Type Long Barrel Number of Holes 2
Stud Size 0.5 in Barrel Length Long
Material Copper Voltage Rating 15 kV
Finish Tin-Plated Temperature Rating 105 degrees C
Standards UL E9809 UPC 786210544786

Packages

1 - UNIT - 1