Abbotsford
TAB54485

ABB 54485 Lug 2hole long barrl copper green 600Kcmil 1/2in

Price $236.7167 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54485
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 15kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 600 kcmil Number of Holes 2
Stud Size 1/2 in Barrel Length Long
Color Code Green Material Copper
Voltage Rating 35000 V Barrel Type Long
Tongue Type Straight Finish Tin Plated
Temperature Rating 105 degrees C Standards UL File No. E9809 Listed
UPC 786210544854

Packages

1 - UNIT - 1