Abbotsford
TAB54819BEUF

ABB ELECTRIFICATION CANADA INC 54819BEUF Lug 2hole 45° long barrel copper white 300kcmil 3/8"

Price $133.7670 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54819BEUF

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type 90°, Long Bushed
Number of Holes 2 Stud Size 3/8 in
Barrel Length Long Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 786210750361

Packages

1 - UNIT - 1