Abbotsford
TAB54822BE

ABB ELECTRIFICATION CANADA INC 54822BE Lug 2hole long barrel copper blue 400Kcmil 1/4in

Price $70.7912 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54822BE
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Uninsulated
Conductor Size 400 kcmil Number of Holes 2
Stud Size 1/4 in Barrel Length Long
Color Code Blue Material Copper
Voltage Rating 35000 V Barrel Type Long, Straight
Die Code 76 Finish Electro Tin Plated
Standards UL E9809 Listed Application For Copper Conductors
UPC 786210194752

Packages

1 - UNIT - 1