Abbotsford
TAB54854BEBS

ABB ELECTRIFICATION CANADA INC 54854BEBS Lug 2hole bellend long barrel copper grey 4-3AWG 1/4"

Price $30.1351 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54854BEBS
Documents Documents

Description

Bell end compression lug for copper conductor. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type 90°, Long Bushed
Number of Holes 2 Stud Size 1/4 in
Barrel Length Long Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 786210954844

Packages

1 - UNIT - 1