Abbotsford
TAB54862BE0616BS

ABB ELECTRIFICATION CANADA INC 54862BE0616BS Lug 2hole bellend long barrel copper black 2/0AWG 3/8"

Price $47.9420 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54862BE0616BS
Documents Documents

Description

Bell end compression lug for copper conductor. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Long Barrel - Bell Shaped End
Number of Holes 2 Stud Size 3/8 in
Barrel Length Long Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 786210955179

Packages

1 - UNIT - 1