Abbotsford
TAB54868BEUB

ABB ELECTRIFICATION CANADA INC 54868BEUB Lug 1hole 90° standard barrel copper yellow 250kcmil

Price $120.9122 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54868BEUB
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name 1-Hole Compression Lug Type 90°, Long Bushed
Conductor Size 250 kcmil Number of Holes 1
Stud Size 1/2 in Barrel Length Long
Color Code Yellow Material Copper
Voltage Rating 35000 V Barrel Type Standard, 90° Bend
Finish Electro Tin Plated Standards UL E9809
Application For Copper Conductors UPC 786210060484

Packages

100 - UNIT - (100)