Abbotsford
TAB54880BEUF

ABB ELECTRIFICATION CANADA INC 54880BEUF Lug 2hole 45° long barrel copper black 750kcmil 1/2"

Price $374.5478 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54880BEUF

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Long Barrel 45 Degree Bend
Number of Holes 2 Stud Size 1/2 in
Material Copper Voltage Rating 35000 V
Standards UL E9809 UPC 786210912738

Packages

6 - UNIT - (6)